- Oil Transfer Pump
- 17 gal/min [Max]
features
- Heavy duty construction
includes
- 8 ft x 3/4" dia. hose
- Poly ball valve nozzle
- 1" dia. x 35" suction pipe
- 30 ft three prong power cable
| Voltage | 115 |
| Outlet | 3/4 in NPT |
| Flow [Max] | 17 gal/min |
| Inlet Size | 1 in NPT |
| Amps Rating | 9.20 A |
| Designated Fluid | Oil |
| Operating Pressure [Max] | 50 psi |
| Weight | 25.66 LB |

