- Mechanical Flow Meter
- Gallon or Liter, 3 Digit Display
- 5 gal/min [Min], 20 gal/min [Max]
- 1" Port
features
- The Series 800C meter's exclusive unicast component mounting configuration ensures consistency, particularly in gravity flow applications
- Flow ports can be positioned vertically or horizontally
- Strainer for gravity-flow applications traps tank contaminants
- Handles fluid of any viscosity
| Display Type | Gallon or Liter, 3 Digit |
| Flow [Min] | 5 gal/min |
| Flow [Max] | 20 gal/min |
| Accuracy | ±1% |
| Port Size | 1 |
| Pressure | 50 psi |
| Weight | 6.0 LB |
| EAN or UPC | 89404110980 |

