- Digital Flow Meter
- LCD Display
- 2 gal/min [Min], 20 gal/min [Max]
- 1" Port
features
- It can handle a wide range of fluids and chemicals, including most automotive fluids (except gasoline), mild acids and many industrial chemicals
- Current or cumulative flow total stored and displayed
- 20 stored calibration settings
- Simple push button calibration
- Face can be adjusted 360°
| Power Source | (2) AA Batteries (Not Included) |
| Accuracy | ±0.5% |
| Port Size | 1 |
| Flow [Min] | 2 gal/min |
| Body Material | Polypropylene |
| Flow [Max] | 20 gal/min |
| Pressure | 120 psi |
| Display Type | LCD |
| Measurement Type | U.S./Metric |
| Weight | 3.0 LB |
| EAN or UPC | 89404015360 |

