- Mechanical Flow Meter
- Gallon or Liter, 4 Digit Display
- 6 gal/min [Min], 40 gal/min [Max]
- 1 1/2" Port
features
- The easy reset register indicates product use up to 999.9 gallons or 9,999 L
- Flexible flow ports can be positioned vertically or horizontally
- Measure fluids at temperatures up to 150 °F
| Port Size | 1 1/2 |
| Pressure | 50 psi |
| Flow [Max] | 40 gal/min |
| Display Type | Gallon or Liter, 4 Digit |
| Flow [Min] | 6 gal/min |
| Accuracy | ±2% |
| Weight | 8.0 LB |
| EAN or UPC | 89404080108 |

