- Rotary Hand Pump
- 10.3 oz per Revolution
features
- Anti-siphoning valve
- Check valve and strainer
- Pump may be padlocked
- Steel yoke handle and wood grip
- Pump can be setup for reverse flow by rotating piston 180°
- Adaptable for drums, kegs and storage tanks
- Series 800C meter is available
| Volume Per Revolution | 10.3 oz |
| Inlet Size | 1 in NPT |
| Body Material | Aluminum |
| Operating Temperature [Min] | -15 °F |
| Applicable Materials | Fuels, Oils |
| Pump Type | Rotary Hand |
| Operating Temperature [Max] | 150 °F |
| Type | Hand |
| Outlet | 3/4 in NPT |
| Hose Length | 8 ft |
| Weight | 18.0 LB |
| EAN or UPC | 89404002803 |

