- Rotary Pump
- 10 gal @ 100 Strokes Volume
features
- Anti-siphoning valve
- Check valve and strainer
- Pump may be padlocked
- Steel yoke handle and wood grip
- Pump can be setup for reverse flow by rotating piston 180°
- Adaptable for drums, kegs and storage tanks
- Series 800C meter is available
- Includes counter
| Type | Hand |
| Outlet | 3/4 in NPT |
| Inlet Size | 1 in NPT |
| Body Material | Aluminum |
| Applicable Materials | Fuels, Oils |
| Pump Type | Rotary Hand |
| Weight | 19.0 LB |
| EAN or UPC | 89404002902 |

