- Rotary Vane Pump
- 15 gal/min
- 1/4 hp
features
- Thermal overload protection
- Internal bypass valve
- Built-in strainer
- Built-in check valve
- Pump may be padlocked
- Nozzle hanger
- Machined carbon vanes
- Three wire 12-gauge battery cable
- Has series 1200 meter
| Pump Type | Rotary Vane |
| Outlet | 3/4 in NPT |
| Applicable Materials | Fuels, Oils |
| Voltage | 12 |
| Housing Material | Cast Iron |
| Amps [Max] | 20 A |
| Hose Length | 18 ft |
| Inlet Size | 1 in NPT |
| Type | Heavy Duty |
| Nozzle Type | 3/4 in Manual |
| Flow [Max] | 15 gal/min |
| Weight | 37.0 LB |
| EAN or UPC | 89404223109 |

