- Piston Hand Pump
- 20 gal @ 100 Strokes Volume
features
- Anti-siphoning valve
- Check valve and strainer
- Pump may be padlocked
- Steel yoke handle and wood grip
- Pump can be setup for reverse flow by rotating piston 180°
- Adaptable for drums, kegs and storage tanks
| Designated Fluid | Oil, Fuel |
| Construction | Aluminum Body w/ Stainless Steel Liner |
| Pump Type | Piston Hand |
| Outlet | 3/4 in NPT |
| Type | Piston Hand |
| Inlet Size | 1 in NPT |
| Weight | 13.0 LB |
| EAN or UPC | 89404004258 |

