- Piston Hand Pump
- 20 gal @ 100 Strokes Volume
features
- Anti-siphoning valve
- Check valve and strainer
- Pump may be padlocked
- Steel yoke handle and wood grip
- Goose neck spout and pail hook
- Telescoping steel suction pipe
- Pump can be setup for reverse flow by rotating piston 180°
- Adaptable for drums, kegs and storage tanks
- Compatible with diesel fuel up to B20
- UL listed
- Two-year warranty
| Operating Temperature [Min] | -15 °F |
| Hose Length | 8 ft |
| Outlet | 3/4 in NPT |
| Inlet Size | 1 in NPT |
| Construction | Aluminum Body w/ Stainless Steel Liner |
| Operating Temperature [Max] | 150 °F |
| Pump Type | Piston Hand |
| Designated Fluid | Oil, Fuel |
| Type | Piston Hand |
| Weight | 15.0 LB |
| EAN or UPC | 89404004289 |

