- Stroke Hand Pump
- 1 qt @ 1, 1 L @ 1 Strokes Volume
features
- Built-in check valve
- 2" base for drum opening
- Rack and pinion pump design
- Easy calibration for accurate quart or liter measurement
- Can be used with oils or other non-corrosive liquids
- Telescoping suction pipe extends from 22" to 40"
| Inlet Size | 1/2 in NPT |
| Vol_ @ No_ of Strokes | 1 qt @ 1, 1 L @ 1 |
| Body Material | Cast Iron |
| Outlet | 1/4 in |
| Type | Stroke Pump |
| Weight | 15.27 LB |
| EAN or UPC | 89404000601 |

