- Rotary Vane Pump
- 20 gal/min
- 1/4 hp
features
- Built-in check valve, bypass valve and thermal expansion valve
- Explosion-proof permanent magnet motor
- 30-minute duty cycle/not for continuous operation
- Ball bearing construction, no lubrication required
- 2" threaded base for tank openings
- Pump may be padlocked
| Flow [Max] | 20 gal/min |
| Voltage | 12 |
| Housing Material | Cast Iron |
| Pump Type | Rotary Vane |
| Operating Temperature [Min] | -15 °F |
| Amps [Max] | 22 A |
| Inlet Size | 1 in NPT |
| Operating Temperature [Max] | 150 °F |
| Nozzle Type | 1 in Manual |
| Outlet | 1 in NPT |
| Type | Heavy Duty |
| Hose Length | 12 ft |
| Applicable Materials | Fuels, Oils |
| Weight | 37.0 LB |
| EAN or UPC | 89404186923 |

