- Rotary Pump
- 8 1/2 gal @ 100 Strokes Volume
| Applicable Materials | Fuels, Oils |
| Body Material | Cast Iron |
| Inlet Size | 1 in NPT |
| Outlet | 1 in |
| Type | Hand |
| Pump Type | Rotary Hand |
| Weight | 12.0 LB |
| EAN or UPC | 89404185179 |
| Applicable Materials | Fuels, Oils |
| Body Material | Cast Iron |
| Inlet Size | 1 in NPT |
| Outlet | 1 in |
| Type | Hand |
| Pump Type | Rotary Hand |
| Weight | 12.0 LB |
| EAN or UPC | 89404185179 |