- Single Convolution Air Spring
- 2-Ply High Strength
- High Temperature Bellows
- Style #138-1.5
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Reduces harmful effects of vibration
| Bellows Type | Single Convoluted |
| Stroke Length [Max] | 5.300 in |
| Force @ 1 in Stroke | 43430 lbf |
| Force @ Maximum Stroke (80 psi) | 22700 lbf |
| Height [Min] | 2 in |
| Pressure | 100 psi |
| Force @ 3 in Stroke | 38230 lbf |
| Style No. | 138-1.5 |
| Bellows Duty | High-Strength, High-Temperature |
| Weight | 16.0 LB |
| EAN or UPC | 767555036020 |

