| Bumpers | w/o Bumpers |
| Style No. | 28 |
| Convolutions | Double |
| Pressure [Max] | 100 psi |
| Force @ 5 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Compressed Height | 3.3 in |
| Air Inlet Type | NPT |
| Force @ 1 in Stroke | 15000 lbf |
| End Closure | Type 4 Bead Ring |
| Bellows Type | Double Convoluted |
| Force @ 12 in Stroke | N/A |
| Force @ 3 in Stroke | 13200 lbf |
| Air Spring Description | Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts |
| Force @ 4 in Stroke | N/A |
| No. of Bolts | 18 |
| Bolt Circle Dia. | 13.8125 in |
| Force @ 6 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 8530 lbf |
| Force @ 8 in Stroke | N/A |

