| Force @ 9 in Stroke | N/A |
| Air Inlet | 1/4 in |
| Pressure [Max] | 100 psi |
| Force @ 5 in Stroke | N/A |
| Force @ 3 in Stroke | 1030 lbf |
| Force @ 12 in Stroke | N/A |
| Bellows Type | Single Convoluted |
| Air Spring Description | Blind Nuts |
| Convolutions | Single |
| Force @ 2 in Stroke | N/A |
| End Closure | Type 1 Bead Plate |
| Force @ 8 in Stroke | N/A |
| Compressed Height | 2 in |
| Bumpers | w/o Bumpers |
| Style No. | 110 |
| Force @ 1 in Stroke | 2090 lbf |
| Blind Tap Spacing | 1.75 in |
| Force @ 6 in Stroke | N/A |
| Air Inlet Type | NPT |
| Force @ Maximum Stroke (80 psi) | 940 lbf |
| Force @ 4 in Stroke | N/A |

