- Reversible Sleeve Air Spring
- 2-Ply Bellows
- Style #1X84D-1
- Thin Wall Assembly w/Cap
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
| Application | Isolator |
| Compressed Height | 5 in |
| Force @ 1 in Stroke | N/A |
| Pressure [Max] | 80 psi |
| End Closure | 4-Bolt Flange |
| Force @ 4 in Stroke | N/A |
| Air Spring Description | Thin Wall Assembly w/Cap |
| Force @ 2 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Force @ 3 in Stroke | N/A |
| Air Inlet Type | NPT |
| Air Inlet | 1/4 in |
| Style No. | 1X84D-1 |
| Force @ 9 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Force @ 6 in Stroke | N/A |
| Bellows Type | Reversible Sleeve |
| Force @ 5 in Stroke | N/A |
| Weight | 2.9 LB |

