- Single Convolution Air Spring
- 2-Ply Bellows
- Style #16
- Socket Head Aluminum Bead Ring
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Air Inlet Type | NPT |
| Bellows Type | Single Convoluted |
| Temperature Range [Max] | 135 °F |
| Compressed Height | 1.9 in |
| Stroke Length [Max] | 1.400 in |
| End Closure | Type 4 Bead Ring |
| Force @ Maximum Stroke (80 psi) | 580 lbf |
| Force @ Stroke (80 psi) | 930 lbf @ 1 in |
| Convolutions | Single |
| Pressure [Max] | 100 psi |
| No. of Bolts | 6 |
| Air Spring Description | Socket Head Aluminum Bead Ring |
| Force @ 1 in Stroke | 930 lbf |
| Temperature Range [Min] | -35 °F |
| Bumpers | w/o Bumpers |
| Style No. | 16 |
| Bolt Circle Dia. | 4 1/2 in |
| Force @ 3 in Stroke | N/A |
| Weight | 2.0 LB |
| EAN or UPC | 767555001271 |

