- Double Convolution Air Spring
- 2-Ply Bellows
- Style #25
- Socket Head Aluminum Bead Ring
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Style No. | 25 |
| Temperature Range [Max] | 135 °F |
| Bolt Circle Dia. | 4 1/2 in |
| Force @ 6 in Stroke | N/A |
| Convolutions | Double |
| Stroke Length [Max] | 3.300 in |
| Air Inlet Type | NPT |
| Compressed Height | 2.8 in |
| Force @ 2 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 660 lbf |
| Pressure [Max] | 100 psi |
| Bumpers | w/o Bumpers |
| Force @ Stroke (80 psi) | 780 lbf @ 3 in, 1380 lbf @ 1 in |
| Force @ 4 in Stroke | N/A |
| Bellows Type | Double Convoluted |
| Air Spring Description | Socket Head Aluminum Bead Ring |
| Force @ 1 in Stroke | 1380 lbf |
| No. of Bolts | 6 |
| Force @ 12 in Stroke | N/A |
| Temperature Range [Min] | -35 °F |
| Force @ 3 in Stroke | 780 lbf |
| Force @ 8 in Stroke | N/A |
| End Closure | Type 4 Bead Ring |
| Force @ 5 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Weight | 3.3 LB |
| EAN or UPC | 767555001318 |

