- Single Convolution Air Spring
- 2-Ply Bellows
- Style #110
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Reduces harmful effects of vibration
| Bellows Type | Single Convoluted |
| Stroke Length [Max] | 3.100 in |
| Pressure | 100 psi |
| Force @ 1 in Stroke | 2090 lbf |
| Style No. | 110 |
| Bellows Duty | Standard |
| Force @ 3 in Stroke | 1030 lbf |
| Height [Min] | 2 in |
| Force @ Maximum Stroke (80 psi) | 940 lbf |
| Weight | 2.0 LB |
| EAN or UPC | 767555001325 |

