- Single Convolution Air Spring
- 2-Ply Bellows
- Style #110
- Socket Head Aluminum Bead Ring
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Temperature Range [Max] | 135 °F |
| Force @ Maximum Stroke (80 psi) | 940 lbf |
| Force @ 3 in Stroke | 1030 lbf |
| Bellows Type | Single Convoluted |
| Force @ 1 in Stroke | 2090 lbf |
| Bolt Circle Dia. | 4 1/2 in |
| Compressed Height | 2 in |
| Convolutions | Single |
| No. of Bolts | 6 |
| Stroke Length [Max] | 3.100 in |
| Air Inlet Type | NPT |
| Force @ Stroke (80 psi) | 1030 lbf @ 3 in, 2090 lbf @ 1 in |
| End Closure | Type 4 Bead Ring |
| Pressure [Max] | 100 psi |
| Bumpers | w/o Bumpers |
| Temperature Range [Min] | -35 °F |
| Style No. | 110 |
| Air Spring Description | Socket Head Aluminum Bead Ring |
| Weight | 2.9 LB |
| EAN or UPC | 767555001349 |

