- Single Convolution Air Spring
- 2-Ply Bellows
- Style #119
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Reduces harmful effects of vibration
| Bellows Type | Single Convoluted |
| Style No. | 119 |
| Force @ 1 in Stroke | 14030 lbf |
| Height [Min] | 2 in |
| Force @ 3 in Stroke | 11450 lbf |
| Force @ Maximum Stroke (80 psi) | 7850 lbf |
| Stroke Length [Max] | 4.200 in |
| Pressure | 100 psi |
| Bellows Duty | Standard |
| Weight | 9.3 LB |
| EAN or UPC | 767555001370 |

