- Single Convolution Air Spring
- 2-Ply Bellows
- Style #131
- Socket Head Aluminum Bead Ring
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Air Spring Description | Socket Head Aluminum Bead Ring |
| No. of Bolts | 6 |
| End Closure | Type 4 Bead Ring |
| Temperature Range [Max] | 135 °F |
| Style No. | 131 |
| Compressed Height | 2 in |
| Force @ Maximum Stroke (80 psi) | 850 lbf |
| Force @ Stroke (80 psi) | 1350 lbf @ 1 in |
| Bellows Type | Single Convoluted |
| Force @ 3 in Stroke | N/A |
| Temperature Range [Min] | -35 °F |
| Stroke Length [Max] | 2.100 in |
| Convolutions | Single |
| Bumpers | w/o Bumpers |
| Bolt Circle Dia. | 4 1/2 in |
| Pressure [Max] | 100 psi |
| Force @ 1 in Stroke | 1350 lbf |
| Air Inlet Type | NPT |
| Weight | 2.4 LB |
| EAN or UPC | 767555001387 |

