- Single Convolution Air Spring
- High Temperature Bellows
- Style #131
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Reduces harmful effects of vibration
| Pressure | 100 psi |
| Stroke Length [Max] | 2.100 in |
| Force @ 1 in Stroke | 1350 lbf |
| Force @ Maximum Stroke (80 psi) | 850 lbf |
| Bellows Duty | High-Temperature |
| Height [Min] | 2 in |
| Force @ 3 in Stroke | N/A |
| Bellows Type | Single Convoluted |
| Style No. | 131 |
| Weight | 1.8 LB |
| EAN or UPC | 767555035955 |

