- Single Convolution Air Spring
- 2-Ply Bellows
- Style #19
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Reduces harmful effects of vibration
| Height [Min] | 2 in |
| Stroke Length [Max] | 3 1/2 in |
| Force @ 3 in Stroke | 4500 lbf |
| Pressure | 100 psi |
| Force @ 1 in Stroke | 6720 lbf |
| Bellows Duty | Standard |
| Force @ Maximum Stroke (80 psi) | 3400 lbf |
| Bellows Type | Single Convoluted |
| Style No. | 19 |
| Weight | 4.2 LB |
| EAN or UPC | 767555001417 |

