- Single Convolution Air Spring
- 2-Ply Bellows
- Style #16
- 3/4 NPT Upper Plate, Blind Nuts on Lower Plate
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Bellows Type | Single Convoluted |
| Temperature Range [Min] | -35 °F |
| End Closure | Type 1 Bead Plate |
| Air Inlet | 3/4 in |
| Force @ 5 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Force @ 1 in Stroke | 930 lbf |
| Force @ Stroke (80 psi) | 930 lbf @ 1 in |
| Air Inlet Type | NPT |
| Force @ 8 in Stroke | N/A |
| Temperature Range [Max] | 135 °F |
| Convolutions | Single |
| Air Spring Description | 3/4 NPT Upper Plate, Blind Nuts on Lower Plate |
| Force @ 3 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Compressed Height | 1.9 in |
| Style No. | 16 |
| Blind Tap Spacing | 1 3/4 in |
| Force @ 12 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 580 lbf |
| Bumpers | w/o Bumpers |
| Stroke Length [Max] | 1.400 in |
| Pressure [Max] | 100 psi |
| Weight | 2.5 LB |

