- Triple Convolution Air Spring
- High Strength Bellows
- Style #324
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Reduces harmful effects of vibration
| Style No. | 324 |
| Force @ 1 in Stroke | N/A |
| Bellows Type | Triple Convoluted |
| Stroke Length [Max] | 10.900 in |
| Height [Min] | 4.5 in |
| Pressure | 100 psi |
| Bellows Duty | High-Strength |
| Force @ Maximum Stroke (80 psi) | N/A |
| Force @ 3 in Stroke | N/A |
| Weight | 29.1 LB |
| EAN or UPC | 767555033616 |

