- Reversible Sleeve Air Spring
- 2-Ply Bellows
- Style #1T15M-6
- Blind Nuts, Piston Not Included
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Textile looms
- Paper machines
- Commercial laundry machines
- Vibratory conveyors
- Electronic equipment
- Compressors
- Industrial actuator
- Vibration isolator
- Press machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Stroke Length [Max] | 12.200 in |
| Force @ 4 in Stroke | N/A |
| Air Inlet | 3/4 in |
| Force @ Stroke (80 psi) | 5730 lbf @ 3 in, 6280 lbf @ 1 in |
| Force @ 6 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Blind Tap Spacing | 6.2 in |
| Force @ 3 in Stroke | 5730 lbf |
| Bellows Type | Reversible Sleeve |
| Bumpers | w/o Bumpers |
| Pressure [Max] | 100 psi |
| Force @ 1 in Stroke | 6280 lbf |
| Force @ 9 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 3950 lbf |
| Fill Port Offset | 2 7/8 in |
| Air Inlet Type | NPT |
| End Closure | Type 3 Bead Plate |
| Air Spring Description | Blind Nuts, Piston Not Included |
| Compressed Height | 7 in |
| Style No. | 1T15M-6 |
| Weight | 9.05 LB |
| EAN or UPC | 767555001776 |

