- Single Convolution Air Spring
- High Temperature Bellows
- Style #121
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Reduces harmful effects of vibration
| Force @ Maximum Stroke (80 psi) | 11350 lbf |
| Bellows Type | Single Convoluted |
| Stroke Length [Max] | 3.600 in |
| Force @ 3 in Stroke | 14450 lbf |
| Force @ 1 in Stroke | 19600 lbf |
| Style No. | 121 |
| Bellows Duty | High-Temperature |
| Pressure | 100 psi |
| Height [Min] | 2 in |
| Weight | 12.0 LB |
| EAN or UPC | 767555037416 |

