- Triple Convolution Air Spring
- 2-Ply Bellows
- Style #352
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Compressed Height | 4.8 in |
| End Closure | Type 3 Bead Plate |
| Air Inlet | 3/4 in |
| Force @ 1 in Stroke | 10038 lbf |
| Force @ Maximum Stroke (80 psi) | 4080 lbf |
| Force @ 12 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Bellows Type | Triple Convoluted |
| Force @ Maximum Stroke (100 psi) | 5100 lbf |
| Air Inlet Type | NPT |
| Air Spring Description | Blind Nuts |
| Force @ Stroke (100 psi) | 10038 lbf @ 1 in, 9175 lbf @ 3 in |
| Bumpers | w/o Bumpers |
| Force @ 9 in Stroke | N/A |
| Temperature Range [Max] | 135 °F |
| Stroke Length [Max] | 10.900 in |
| Force @ 4 in Stroke | N/A |
| Convolutions | Triple |
| Temperature Range [Min] | -35 °F |
| Force @ 6 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Force @ 2 in Stroke | N/A |
| Style No. | 352 |
| Force @ 3 in Stroke | 9175 lbf |
| Weight | 0.0 KG |

