- Double Convolution Air Spring
- High Temperature Bellows
- Style #28
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Reduces harmful effects of vibration
| Pressure | 100 psi |
| Height [Min] | 3.3 in |
| Style No. | 28 |
| Force @ 1 in Stroke | 15000 lbf |
| Force @ 3 in Stroke | 13200 lbf |
| Bellows Duty | High-Temperature |
| Stroke Length [Max] | 6.800 in |
| Bellows Type | Double Convoluted |
| Force @ Maximum Stroke (80 psi) | 8530 lbf |
| Weight | 16.7 LB |
| EAN or UPC | 767555002018 |

