- Double Convolution Air Spring
- High Temperature Bellows
- Style #21
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Reduces harmful effects of vibration
| Style No. | 21 |
| Bellows Duty | High-Temperature |
| Pressure | 100 psi |
| Bellows Type | Double Convoluted |
| Force @ 1 in Stroke | 10300 lbf |
| Height [Min] | 3 in |
| Force @ Maximum Stroke (80 psi) | 5670 lbf |
| Stroke Length [Max] | 7.100 in |
| Force @ 3 in Stroke | 9310 lbf |
| Weight | 12.6 LB |
| EAN or UPC | 767555037843 |

