- Double Convolution Air Spring
- High Temperature Bellows
- Style #203
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Reduces harmful effects of vibration
| Force @ 1 in Stroke | 21400 lbf |
| Force @ Maximum Stroke (80 psi) | 12910 lbf |
| Bellows Duty | High-Temperature |
| Pressure | 100 psi |
| Bellows Type | Double Convoluted |
| Style No. | 203 |
| Height [Min] | 3.3 in |
| Stroke Length [Max] | 7.200 in |
| Force @ 3 in Stroke | 19200 lbf |
| Weight | 19.7 LB |
| EAN or UPC | 767555002025 |

