- Triple Convolution Air Spring
- High Strength Bellows
- Style #348-3
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Reduces harmful effects of vibration
| Bellows Duty | High-Strength |
| Force @ Maximum Stroke (80 psi) | 53600 lbf |
| Bellows Type | Triple Convoluted |
| Force @ 1 in Stroke | 77000 lbf |
| Stroke Length [Max] | 13.800 in |
| Pressure | 100 psi |
| Style No. | 348-3 |
| Force @ 3 in Stroke | 74000 lbf |
| Height [Min] | 5.5 in |
| Weight | 100.0 LB |
| EAN or UPC | 767555002032 |

