- Single Convolution Actuator / Isolator
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Forces are similar to equivalent standard part number
- Two-ply, fabric-reinforced epichlorohydrin
- Temperature ranges from 0 °F to 225 °F
- Flexible
- Provides linear and angular motion
- Provides angular motion
- Maximum pressure 100 psig
| Bellows Type | Single Convoluted |
| Style No. | 126 |
| Bellows Duty | Standard |
| Force @ 3 in Stroke | 22460 lbf |
| Force @ 1 in Stroke | 25990 lbf |
| Stroke Length [Max] | 4.400 in |
| Height [Min] | 2 in |
| Force @ Maximum Stroke (80 psi) | 16000 lbf |
| Weight | 9.0 LB |
| EAN or UPC | 767555002049 |

