- Triple Convolution Air Spring
- High Strength Bellows
- Style #39
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Four ply fabric reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 175 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Air Spring Description | Blind Nuts |
| Bumpers | w/o Bumpers |
| Force @ 5 in Stroke | N/A |
| Blind Tap Spacing | 6 1/4 in |
| Force @ 1 in Stroke | 10650 lbf |
| Force @ 8 in Stroke | N/A |
| End Closure | Type 2 Bead Plate |
| Style No. | 39 |
| Force @ 4 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Stroke Length [Max] | 10 1/2 in |
| Air Inlet Type | NPT |
| Bellows Duty | High-Strength |
| Force @ Maximum Stroke (80 psi) | 5460 lbf |
| Force @ 2 in Stroke | N/A |
| Convolutions | Triple |
| Force @ 12 in Stroke | N/A |
| Air Inlet | 1/4 in |
| Pressure [Max] | 100 psi |
| Force @ Stroke (80 psi) | 9700 lbf @ 3 in, 10650 lbf @ 1 in |
| Bellows Type | Triple Convoluted |
| Force @ 3 in Stroke | 9700 lbf |
| Force @ 6 in Stroke | N/A |
| Compressed Height | 4 1/2 in |
| Weight | 19.5 LB |
| EAN or UPC | 767555002056 |

