- Double Convolution Air Spring
- 2-Ply Bellows
- Style #224
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Temperature Range [Min] | -35 °F |
| Blind Tap Spacing | 2 3/4 in |
| Air Inlet | 1/4 in |
| Force @ 2 in Stroke | N/A |
| Compressed Height | 2.8 in |
| Force @ Stroke (100 psi) | 2888 lbf @ 1 in, 2125 lbf @ 3 in |
| Convolutions | Double |
| Temperature Range [Max] | 135 °F |
| Air Spring Description | Blind Nuts |
| Force @ Maximum Stroke (100 psi) | 1213 lbf |
| Stroke Length [Max] | 4.700 in |
| Force @ 5 in Stroke | N/A |
| End Closure | Type 1 Bead Plate |
| Force @ 8 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Style No. | 224 |
| Force @ 1 in Stroke | 2888 lbf |
| Force @ 12 in Stroke | N/A |
| Force @ 3 in Stroke | 2125 lbf |
| Air Inlet Type | NPT |
| Force @ 6 in Stroke | N/A |
| Bellows Type | Double Convoluted |
| Pressure [Max] | 100 psi |
| Force @ 4 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Weight | 4.9 LB |
| EAN or UPC | 767555002179 |

