- Double Convolution Air Spring
- 2-Ply Bellows
- Style #224
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 3 in Stroke | 1760 lbf |
| Force @ 1 in Stroke | 2350 lbf |
| Bumpers | w/o Bumpers |
| Force @ 6 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| End Closure | Type 1 Bead Plate |
| Force @ Maximum Stroke (80 psi) | 1030 lbf |
| Style No. | 224 |
| Blind Tap Spacing | 2 3/4 in |
| Air Inlet Type | NPT |
| Compressed Height | 2.8 in |
| Air Inlet | 3/4 in |
| Convolutions | Double |
| Force @ 5 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Air Spring Description | Blind Nuts |
| Force @ 8 in Stroke | N/A |
| Stroke Length [Max] | 4.900 in |
| Temperature Range [Max] | 135 °F |
| Pressure [Max] | 100 psi |
| Bellows Type | Double Convoluted |
| Force @ Stroke (80 psi) | 1760 lbf @ 3 in, 2350 lbf @ 1 in |
| Temperature Range [Min] | -35 °F |
| Weight | 5.0 LB |
| EAN or UPC | 767555002193 |

