- Reversible Sleeve Air Spring
- 2-Ply Bellows
- Style #1T14C-1
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Textile looms
- Paper machines
- Commercial laundry machines
- Vibratory conveyors
- Electronic equipment
- Compressors
- Industrial actuator
- Vibration isolator
- Press machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Air Spring Description | Blind Nuts |
| Pressure [Max] | 100 psi |
| Force @ Stroke (80 psi) | 2570 lbf @ 3 in, 2790 lbf @ 1 in |
| Force @ 8 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Compressed Height | 5 in |
| Fill Port Offset | 1 3/4 in |
| Blind Tap Spacing | 3 1/2 in |
| Force @ 4 in Stroke | N/A |
| Style No. | 1T14C-1 |
| Force @ 2 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 1720 lbf |
| Force @ 12 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Force @ 6 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Air Inlet | 1/4 in |
| Force @ 1 in Stroke | 2790 lbf |
| Bellows Type | Reversible Sleeve |
| End Closure | Type 3 Bead Plate |
| Stroke Length [Max] | 7.700 in |
| Air Inlet Type | NPT |
| Force @ 3 in Stroke | 2570 lbf |
| Weight | 6.2 LB |
| EAN or UPC | 767555002391 |

