- Reversible Sleeve Air Spring
- 2-Ply Bellows
- Style #1T14C-7
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Textile looms
- Paper machines
- Commercial laundry machines
- Vibratory conveyors
- Electronic equipment
- Compressors
- Industrial actuator
- Vibration isolator
- Press machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Blind Tap Spacing | 3 1/2 in |
| Force @ 8 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Force @ 1 in Stroke | 3040 lbf |
| Force @ 4 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Style No. | 1T14C-7 |
| Force @ 5 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Bellows Type | Reversible Sleeve |
| Compressed Height | 8 in |
| Force @ 3 in Stroke | 2610 lbf |
| Force @ 6 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Air Inlet Type | NPT |
| Force @ Stroke (80 psi) | 2610 lbf @ 3 in, 3040 lbf @ 1 in |
| Fill Port Offset | 1 3/4 in |
| Stroke Length [Max] | 9.400 in |
| Air Spring Description | Blind Nuts |
| Air Inlet | 1/4 in |
| End Closure | Type 3 Bead Plate |
| Force @ Maximum Stroke (80 psi) | 1630 lbf |
| Force @ 2 in Stroke | N/A |
| Weight | 7.1 LB |
| EAN or UPC | 767555002674 |

