- Reversible Sleeve Air Spring
- High Strength Bellows
- Style #1T28C-7
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Textile looms
- Paper machines
- Commercial laundry machines
- Vibratory conveyors
- Electronic equipment
- Compressors
- Industrial actuator
- Vibration isolator
- Press machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Force @ 1 in Stroke | 3040 lbf |
| Force @ 6 in Stroke | N/A |
| Force @ 3 in Stroke | 2610 lbf |
| Bellows Duty | High-Strength |
| Stroke Length [Max] | 9.400 in |
| Air Inlet Type | NPT |
| Force @ 9 in Stroke | N/A |
| Compressed Height | 8 in |
| Blind Tap Spacing | 3 1/2 in |
| Air Spring Description | Blind Nuts |
| Force @ 12 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Force @ 8 in Stroke | N/A |
| Style No. | 1T28C-7 |
| Fill Port Offset | 1 3/4 in |
| Bumpers | w/o Bumpers |
| Force @ Maximum Stroke (80 psi) | 1630 lbf |
| Force @ Stroke (80 psi) | 2610 lbf @ 3 in, 3040 lbf @ 1 in |
| Force @ 2 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| End Closure | Type 3 Bead Plate |
| Bellows Type | Reversible Sleeve |
| Air Inlet | 1/4 in |
| Weight | 7.0 LB |

