- Double Convolution Air Spring
- 2-Ply Bellows
- Style #233-2
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 3 in Stroke | 13205 lbf |
| Convolutions | Double |
| Pressure [Max] | 100 psi |
| Air Inlet Type | NPT |
| Force @ 6 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Blind Tap Spacing | 6 1/4 in |
| Force @ 4 in Stroke | N/A |
| Compressed Height | 3 in |
| Temperature Range [Max] | 135 °F |
| Bumpers | w/o Bumpers |
| Air Inlet | 1/4 in |
| Force @ 9 in Stroke | N/A |
| End Closure | Type 2 Bead Plate |
| Bellows Type | Double Convoluted |
| Force @ 1 in Stroke | 13708 lbf |
| Force @ Stroke (100 psi) | 13708 lbf @ 1 in, 13205 lbf @ 3 in |
| Air Spring Description | Blind Nuts |
| Stroke Length [Max] | 10.400 in |
| Force @ Maximum Stroke (100 psi) | 7375 lbf |
| Style No. | 233-2 |
| Force @ 2 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Temperature Range [Min] | -35 °F |
| Weight | 19.15 LB |
| EAN or UPC | 767555002919 |

