- Double Convolution Air Spring
- 2-Ply Bellows
- Style #233-2
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Style No. | 233-2 |
| Compressed Height | 3 in |
| Force @ 2 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Air Spring Description | Blind Nuts |
| Bumpers | w/o Bumpers |
| Force @ 1 in Stroke | 10966 lbf |
| Force @ 9 in Stroke | N/A |
| Force @ Stroke (80 psi) | 10564 lbf @ 3 in, 10966 lbf @ 1 in |
| Blind Tap Spacing | 6 1/4 in |
| Convolutions | Double |
| Pressure [Max] | 100 psi |
| End Closure | Type 2 Bead Plate |
| Air Inlet | 3/4 in |
| Temperature Range [Min] | -35 °F |
| Bellows Type | Double Convoluted |
| Force @ Maximum Stroke (80 psi) | 5900 lbf |
| Force @ 12 in Stroke | N/A |
| Stroke Length [Max] | 10.400 in |
| Force @ 3 in Stroke | 10564 lbf |
| Air Inlet Type | NPT |
| Force @ 6 in Stroke | N/A |
| Temperature Range [Max] | 135 °F |
| Force @ 4 in Stroke | N/A |
| Weight | 19.0 LB |
| EAN or UPC | 767555002926 |

