- Double Convolution Air Spring
- 2-Ply Bellows
- Style #20
- Blind Nuts w/Bumper
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Air Inlet Type | NPT |
| Convolutions | Double |
| Force @ 8 in Stroke | N/A |
| Compressed Height | 4.2 in |
| Force @ 2 in Stroke | N/A |
| Force @ Stroke (80 psi) | 3180 lbf @ 3 in, 3790 lbf @ 1 in |
| Temperature Range [Max] | 135 °F |
| Force @ 3 in Stroke | 3180 lbf |
| Blind Tap Spacing | 3 1/2 in |
| Force @ 9 in Stroke | N/A |
| End Closure | Type 3 Bead Plate |
| Force @ 5 in Stroke | N/A |
| Force @ 1 in Stroke | 3790 lbf |
| Force @ Maximum Stroke (80 psi) | 1770 lbf |
| Style No. | 20 |
| Fill Port Offset | 1 1/2 in |
| Stroke Length [Max] | 6.100 in |
| Air Inlet | 3/4 in |
| Temperature Range [Min] | -35 °F |
| Bumpers | w/Bumpers |
| Force @ 4 in Stroke | N/A |
| Air Spring Description | Blind Nuts w/Bumper |
| Force @ 12 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Bellows Type | Double Convoluted |
| Pressure [Max] | 100 psi |
| Weight | 7.5 LB |

