- Double Convolution Air Spring
- 2-Ply Bellows
- Style #20
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Fill Port Offset | 1 3/4 in |
| Force @ Stroke (100 psi) | 4925 lbf @ 1 in, 3524 lbf @ 3 in |
| Force @ Maximum Stroke (100 psi) | 810 lbf |
| Force @ 8 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Air Inlet | 1/4 in |
| Temperature Range [Max] | 135 °F |
| Force @ 9 in Stroke | N/A |
| Style No. | 274 |
| Force @ 4 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Compressed Height | 3.1 in |
| Stroke Length [Max] | 6 in |
| Force @ 1 in Stroke | 4925 lbf |
| Bellows Type | Double Convoluted |
| Convolutions | Double |
| Air Spring Description | Blind Nuts |
| Force @ 12 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Force @ 5 in Stroke | N/A |
| Blind Tap Spacing | 3 1/2 in |
| Temperature Range [Min] | -35 °F |
| Force @ 3 in Stroke | 3524 lbf |
| End Closure | Type 3 Bead Plate |
| Air Inlet Type | NPT |
| Weight | 7.05 LB |
| EAN or UPC | 767555002988 |

