- Double Convolution Air Spring
- 2-Ply Bellows
- Style #20
- Blind Nuts w/Bumper
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ Maximum Stroke (80 psi) | 1770 lbf |
| Convolutions | Double |
| Bumpers | w/Bumpers |
| Temperature Range [Max] | 135 °F |
| Force @ 3 in Stroke | 3180 lbf |
| Style No. | 20 |
| Air Spring Description | Blind Nuts w/Bumper |
| Force @ 4 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Temperature Range [Min] | -35 °F |
| Blind Tap Spacing | 3 1/2 in |
| Air Inlet Type | NPT |
| Fill Port Offset | 1 3/4 in |
| Force @ 6 in Stroke | N/A |
| Stroke Length [Max] | 6.100 in |
| Force @ 12 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Air Inlet | 1/4 in |
| Bellows Type | Double Convoluted |
| End Closure | Type 3 Bead Plate |
| Force @ 8 in Stroke | N/A |
| Compressed Height | 4.2 in |
| Force @ 1 in Stroke | 3790 lbf |
| Force @ Stroke (80 psi) | 3180 lbf @ 3 in, 3790 lbf @ 1 in |
| Force @ 5 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Weight | 7.5 LB |

