- Double Convolution Air Spring
- 2-Ply Bellows
- Style #20-2
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Air Inlet Type | NPT |
| Force @ 1 in Stroke | 5156 lbf |
| Bumpers | w/o Bumpers |
| Force @ 6 in Stroke | N/A |
| Style No. | 20-2 |
| Force @ Stroke (100 psi) | 5156 lbf @ 1 in, 4691 lbf @ 3 in |
| Force @ 2 in Stroke | N/A |
| Blind Tap Spacing | 3 1/2 in |
| Pressure [Max] | 100 psi |
| Temperature Range [Min] | -35 °F |
| Compressed Height | 3 in |
| Bellows Type | Double Convoluted |
| Force @ 3 in Stroke | 4691 lbf |
| Force @ 8 in Stroke | N/A |
| Fill Port Offset | 1 3/4 in |
| Force @ 4 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Air Spring Description | Blind Nuts |
| Temperature Range [Max] | 135 °F |
| Force @ 9 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| End Closure | Type 3 Bead Plate |
| Stroke Length [Max] | 8 in |
| Force @ Maximum Stroke (100 psi) | 2653 lbf |
| Air Inlet | 1/4 in |
| Convolutions | Double |
| Weight | 7.7 LB |
| EAN or UPC | 767555003190 |

