- Double Convolution Air Spring
- 2-Ply Bellows
- Style #255-1.5
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Pressure [Max] | 100 psi |
| Force @ 2 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Convolutions | Double |
| Force @ 4 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Air Inlet | 1/4 in |
| Temperature Range [Max] | 135 °F |
| Air Inlet Type | NPT |
| Style No. | 267-1.5 |
| Air Spring Description | Blind Nuts |
| Force @ 1 in Stroke | 2082 lbf |
| Force @ 6 in Stroke | N/A |
| Force @ 3 in Stroke | 1667 lbf |
| End Closure | Type 1 Bead Plate |
| Temperature Range [Min] | -35 °F |
| Force @ 12 in Stroke | N/A |
| Force @ Stroke (100 psi) | 2082 lbf @ 1 in, 1667 lbf @ 3 in |
| Force @ 8 in Stroke | N/A |
| Force @ Maximum Stroke (100 psi) | 895 lbf |
| Blind Tap Spacing | 1 3/4 in |
| Stroke Length [Max] | 4 in |
| Bumpers | w/o Bumpers |
| Compressed Height | 3 in |
| Bellows Type | Double Convoluted |
| Weight | 3.26 LB |

