- Double Convolution Air Spring
- 2-Ply Bellows
- Style #255-1.5
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Air Inlet Type | NPT |
| Force @ 8 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Force @ 3 in Stroke | 1786 lbf |
| Bellows Type | Double Convoluted |
| Blind Tap Spacing | 1 3/4 in |
| Air Spring Description | Blind Nuts |
| Convolutions | Double |
| Force @ 9 in Stroke | N/A |
| Temperature Range [Min] | -35 °F |
| Force @ Stroke (80 psi) | 1786 lbf @ 3 in, 2039 lbf @ 1 in |
| Temperature Range [Max] | 135 °F |
| End Closure | Type 1 Bead Plate |
| Air Inlet | 3/4 in |
| Pressure [Max] | 100 psi |
| Force @ 6 in Stroke | N/A |
| Style No. | 255-1.5 |
| Stroke Length [Max] | 4 in |
| Bumpers | w/o Bumpers |
| Force @ 4 in Stroke | N/A |
| Compressed Height | 3 in |
| Force @ Maximum Stroke (80 psi) | 1198 lbf |
| Force @ 1 in Stroke | 2039 lbf |
| Weight | 3.9 LB |
| EAN or UPC | 767555024447 |

