- Single Convolution Air Spring
- High Temperature Bellows
- Style #16
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Forces are similar to equivalent standard part number
- Two-ply, fabric-reinforced epichlorohydrin
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Convolutions | Single |
| Force @ 8 in Stroke | N/A |
| Blind Tap Spacing | 1 3/4 in |
| Style No. | 16 |
| End Closure | Type 1 Bead Plate |
| Force @ 3 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Air Spring Description | Blind Nuts |
| Force @ Maximum Stroke (100 psi) | 725 lbf |
| Air Inlet Type | NPT |
| Bumpers | w/o Bumpers |
| Pressure [Max] | 100 psi |
| Force @ 4 in Stroke | N/A |
| Temperature Range [Min] | 0 °F |
| Bellows Duty | High-Temperature |
| Force @ 9 in Stroke | N/A |
| Force @ Stroke (100 psi) | 1163 lbf @ 1 in |
| Force @ 2 in Stroke | N/A |
| Compressed Height | 1.9 in |
| Standard Part Equal | W01-358-7001 |
| Temperature Range [Max] | 225 °F |
| Stroke Length [Max] | 1.400 in |
| Bellows Type | Single Convoluted |
| Air Inlet | 1/4 in |
| Force @ 1 in Stroke | 1163 lbf |
| Force @ 12 in Stroke | N/A |
| Weight | 2.65 LB |

