- Single Convolution Air Spring
- 2-Ply Bellows
- Style #16
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Temperature Range [Max] | 135 °F |
| Force @ 3 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| End Closure | Type 1 Bead Plate |
| Force @ 12 in Stroke | N/A |
| Stroke Length [Max] | 1.400 in |
| Force @ Maximum Stroke (100 psi) | 725 lbf |
| Force @ 8 in Stroke | N/A |
| Force @ 1 in Stroke | 1163 lbf |
| Bumpers | w/o Bumpers |
| Pressure [Max] | 100 psi |
| Air Inlet | 1/4 in |
| Force @ 9 in Stroke | N/A |
| Air Inlet Type | NPT |
| Force @ 2 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Air Spring Description | Blind Nuts |
| Style No. | 16 |
| Convolutions | Single |
| Blind Tap Spacing | 1 3/4 in |
| Temperature Range [Min] | -35 °F |
| Force @ 6 in Stroke | N/A |
| Force @ Stroke (100 psi) | 1163 lbf @ 1 in |
| Bellows Type | Single Convoluted |
| Compressed Height | 1.9 in |
| Weight | 2.5 LB |
| NSN Number | 4210-01-081-2626 |

